Zoro Homepage

Brazed Tool Bit, ER, 2.5 In L, 3/8 In W

  • Mfr # ER-6

  • Zoro # G8481024


product price: $17.15
/ea

Key Features

Overall Length
2 1/2 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
ER
Application
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-6
Zoro #
G8481024
UPC #
728709129371
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Height
3/8 in
Shank Width
3/8 in
Tip Thickness
3/32 in
Tip Width
0.2660 in
Tip Length
3/8"

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
ER
Application
Turning
Finish
zinc
Angle
60 Degrees included
Tip Material
Carbide
Tool Bit Style Code
ER
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Cutting Application
Outside Diameter Threading Close to Shoulder
Finish - Machining
Zinc
Included Angle
60 Degrees
Offset
0.063"

Description

Single-Point Tool Bit, ER, Carbide, Zinc, Right Hand, Shank Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.