Brazed Tool Bit, GR, 4 In L, 3/4 In W
Mfr # GR-018002
Zoro # G8003301
product price: $48.99
/eaKey Features
Overall Length
4 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
GR
Application
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-018002
Zoro #
G8003301
UPC #
728709134795
Country of Origin
United States
Dimensions
Overall Length
4 in
Tip Width
.018/.020 in
Shank Height
3/8 in
Shank Width
3/4 in
Radius
.003"
Depth of Cut
0.0600 in
Nose Radius
0.0030 in
Corner Radius
0.003"
Groove Width
0.0180"
Max. Bore Depth
1.020"
Details
Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
GR
Application
Turning
Finish
zinc
Finish - Machining
Zinc
Tool Bit Style Code
GR
Tip Material
Carbide
Cutting Application
Plunging Outside Diameter Grooves
Features
Corner Radius Profile;Zinc Coated Shank Provides Durability and Corrosion Resistance
Projection
0.0600"
Description
Single-Point Tool Bit, GR, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.