Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Brazed Tool Bit, GR, 4 In L, 3/4 In W GR-028F

Brazed Tool Bit, GR, 4 In L, 3/4 In W (Discontinued)

  • Mfr # GR-028F
  • Zoro # G8272616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-028F
Zoro #
G8272616
UPC #
728709134849
Country of Origin
United States

Dimensions

Overall Length
4 in
Radius
Full
Shank Width
3/4 in
Tip Width
.028/.030 in
Shank Height
3/8 in
Nose Radius
0.0140 in
Depth of Cut
0.0900 in
Groove Width
0.0280"
Max. Bore Depth
0.990"

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
GR
Application
Turning
Finish
zinc
Finish - Machining
Zinc
Cutting Application
Plunging Full Radius Outside Diameter Grooves
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Tool Bit Style Code
GR
Tip Material
Carbide
Projection
0.0900"

Description

Single-Point Tool Bit, GR, Carbide, Zinc, Right Hand, Shank Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.