Brazed Tool Bit, GR, 4 In L, 3/4 In W
Mfr # GR-060F
Zoro # G7846903
product price: $52.35
/eaKey Features
Overall Length
4 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
GR
Application
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GR-060F
Zoro #
G7846903
UPC #
728709134948
Country of Origin
United States
Dimensions
Overall Length
4 in
Radius
Full
Tip Width
.060/.062 in
Shank Width
3/4 in
Shank Height
3/8 in
Depth of Cut
0.2100 in
Nose Radius
0.0300 in
Max. Bore Depth
0.870"
Groove Width
0.0600"
Details
Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
GR
Application
Turning
Finish
zinc
Cutting Application
Plunging Full Radius Outside Diameter Grooves
Tool Bit Style Code
GR
Tip Material
Carbide
Finish - Machining
Zinc
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Projection
0.2100"
Description
Single-Point Tool Bit, GR, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.