Brazed Tool Bit, GR, 4 In L, 3/4 In W
Mfr # GR-080F
Zoro # G8033392
product price: $52.49
/eaKey Features
Overall Length
4 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
GR
Application
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-080F
Zoro #
G8033392
UPC #
728709135006
Country of Origin
United States
Dimensions
Overall Length
4 in
Shank Height
3/8 in
Tip Width
.080/.082 in
Radius
Full
Shank Width
3/4 in
Nose Radius
0.0400 in
Depth of Cut
0.2700 in
Max. Bore Depth
0.810"
Groove Width
0.0800"
Details
Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
GR
Application
Turning
Finish
zinc
Tool Bit Style Code
GR
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Cutting Application
Plunging Full Radius Outside Diameter Grooves
Finish - Machining
Zinc
Tip Material
Carbide
Projection
0.2700"
Description
Single-Point Tool Bit, GR, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.