Zoro Homepage

Brazed Tool Bit, GR, 4 In L, 3/4 In W

  • Mfr # GR-090F

  • Zoro # G8155944


product price: $47.99
/ea

Key Features

Overall Length
4 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
GR
Application
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-090F
Zoro #
G8155944
UPC #
728709135044
Country of Origin
United States

Dimensions

Overall Length
4 in
Radius
Full
Shank Width
3/4 in
Shank Height
3/8 in
Tip Width
.090/.092 in
Depth of Cut
0.3000 in
Nose Radius
0.0450 in
Groove Width
0.0900"
Max. Bore Depth
0.780"

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
GR
Application
Turning
Finish
zinc
Tip Material
Carbide
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Cutting Application
Plunging Full Radius Outside Diameter Grooves
Tool Bit Style Code
GR
Finish - Machining
Zinc
Projection
0.3000"

Description

Single-Point Tool Bit, GR, Carbide, Zinc, Right Hand, Shank Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.