Brazed Tool Bit, GR, 4 In L, 3/4 In W
Mfr # GR-114002
Zoro # G8023784
product price: $50.15
/eaKey Features
Overall Length
4 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
GR
Application
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-114002
Zoro #
G8023784
UPC #
728709135099
Country of Origin
United States
Dimensions
Overall Length
4 in
Tip Width
.114/.116 in
Shank Width
3/4 in
Radius
.003"
Shank Height
3/8 in
Nose Radius
0.0030 in
Depth of Cut
0.4000 in
Max. Bore Depth
0.780"
Groove Width
0.1140"
Corner Radius
0.003"
Details
Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
GR
Application
Turning
Finish
zinc
Features
Corner Radius Profile;Zinc Coated Shank Provides Durability and Corrosion Resistance
Tool Bit Style Code
GR
Finish - Machining
Zinc
Tip Material
Carbide
Cutting Application
Plunging Outside Diameter Grooves
Projection
0.4000"
Description
Single-Point Tool Bit, GR, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.