Brazed Tool Bit, GR, 4 In L, 3/4 In W
Mfr # GR-120F
Zoro # G8026821
product price: $48.25
/eaKey Features
Overall Length
4 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
GR
Application
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GR-120F
Zoro #
G8026821
UPC #
728709135129
Country of Origin
United States
Dimensions
Overall Length
4 in
Shank Width
3/4 in
Shank Height
3/8 in
Radius
Full
Tip Width
.120/.122 in
Depth of Cut
0.4000 in
Nose Radius
0.0600 in
Groove Width
0.1200"
Max. Bore Depth
0.780"
Details
Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
GR
Application
Turning
Finish
zinc
Cutting Application
Plunging Full Radius Outside Diameter Grooves
Tip Material
Carbide
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Finish - Machining
Zinc
Tool Bit Style Code
GR
Projection
0.4000"
Description
Single-Point Tool Bit, GR, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.