Zoro Homepage

Brazed Tool Bit, GS, 3 In L, 3/4 In W

  • Mfr # GS-022002

  • Zoro # G8352513


product price: $40.39
/ea

Key Features

Overall Length
3 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
GS
Application
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-022002
Zoro #
G8352513
UPC #
728709135198
Country of Origin
United States

Dimensions

Overall Length
3 in
Radius
.003"
Shank Width
3/4 in
Shank Height
3/8 in
Tip Width
.022/.024 in
Nose Radius
0.0030 in
Depth of Cut
0.0900 in
Groove Width
0.0220"
Corner Radius
0.003"
Max. Bore Depth
0.090"

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
GS
Application
Turning
Finish
zinc
Cutting Application
Plunging Outside Diameter Grooves
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Tip Material
Carbide
Tool Bit Style Code
GS
Finish - Machining
Zinc
Projection
0.3300"

Description

Single-Point Tool Bit, GS, Carbide, Zinc, Right Hand, Shank Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.