Brazed Tool Bit, GS, 3 In L, 3/4 In W
Mfr # GS-060F
Zoro # G8239436
product price: $44.69
/eaKey Features
Overall Length
3 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
GS
Application
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-060F
Zoro #
G8239436
UPC #
728709135327
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Height
3/8 in
Radius
Full
Shank Width
3/4 in
Tip Width
.060/.062 in
Nose Radius
0.0300 in
Depth of Cut
0.2100 in
Groove Width
0.0600"
Max. Bore Depth
0.210"
Details
Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
GS
Application
Turning
Finish
zinc
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Tip Material
Carbide
Cutting Application
Full Radius Outside Diameter Grooves
Tool Bit Style Code
GS
Finish - Machining
Zinc
Projection
0.3300"
Description
Single-Point Tool Bit, GS, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.