Brazed Tool Bit, IDLT, 2.5 In L, 3/8 In W
Mfr # IDLT-60
Zoro # G8226346
product price: $63.59
/eaKey Features
Overall Length
2 1/2 in
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
IDLT
Application
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDLT-60
Zoro #
G8226346
UPC #
728709137031
Country of Origin
United States
Dimensions
Overall Length
2 1/2 in
Shank Height
3/8 in
Shank Width
3/8 in
Min. Thread Dia.
0.45 in
Neck Length
1/2 in
Radius
3/8"
Max. Bore Depth
0.615"
Min. Bore Dia.
0.4500"
Details
Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
IDLT
Application
Turning
Finish
zinc
Angle
60 Degrees included
Included Angle
60 Degrees
Finish - Machining
Zinc
Tool Bit Style Code
IDLT
Features
0.4500 in Minimum Bore Diameter;0.6150 in Maximum Bore Depth;Lockdown Flat Automatically Locates Tool on Center;Sharp Corner Profile;Single Point Threading;Steel Shank with Brazed Tip
Tip Material
Carbide
Cutting Application
Threading Multiple Thread Pitches
Offset
0.025"
Description
Single-Point Tool Bit, IDLT, Carbide, Zinc, Left Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.