Brazed Tool Bit, IDRT, 3.5 In L, 1/2 In W
Mfr # IDRT-80
Zoro # G7514561
product price: $59.49
/eaKey Features
Overall Length
3 1/2 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
IDRT
Application
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDRT-80
Zoro #
G7514561
UPC #
728709137093
Country of Origin
United States
Dimensions
Overall Length
3 1/2 in
Shank Height
1/2 in
Neck Length
3/4 in
Shank Width
1/2 in
Min. Thread Dia.
0.575 in
Radius
1/2"
Max. Bore Depth
7/8"
Min. Bore Dia.
0.5750"
Details
Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
IDRT
Application
Turning
Finish
zinc
Angle
60 Degrees included
Features
0.5750 in Minimum Bore Diameter;7/8 in Maximum Bore Depth;Lockdown Flat Automatically Locates Tool on Center;Sharp Corner Profile;Single Point Threading;Steel Shank with Brazed Tip
Finish - Machining
Zinc
Included Angle
60 Degrees
Tool Bit Style Code
IDRT
Cutting Application
Threading Multiple Thread Pitches
Tip Material
Carbide
Offset
0.075"
Description
Single-Point Tool Bit, IDRT, Carbide, Zinc, Right Hand, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.