Zoro Homepage

Brazed Tool Bit, LC, 4 In L, 5/8 In W

  • Mfr # LC-625100

  • Zoro # G8297676


product price: $32.55
/ea

Key Features

Overall Length
4 in
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
LC
Application
Cut-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-625100
Zoro #
G8297676
UPC #
728709141892
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Width
5/8 in
Shank Height
5/8 in
Tip Width
.100 in
Depth of Cut
0.3000 in
Groove Width
0.1000"
Max. Bore Depth
0.300"

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
LC
Application
Cut-Off
Finish
zinc
Tolerance
.000/-.010"
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Tool Bit Style Code
LC
Cutting Application
Cut-Off
Finish - Machining
Zinc
Tip Material
Carbide
Projection
0.3000"

Description

Single-Point Tool Bit, LC, Carbide, Zinc, Left Hand, Shank Width 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.