Brazed Tool Bit, LC, 6 In L, 5/16 In W
Mfr # LC-312080
Zoro # G4391484
product price: $19.29
/eaKey Features
Overall Length
6 in
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
LC
Application
Cut-Off
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC-312080
Zoro #
G4391484
UPC #
728709141724
Country of Origin
United States
Dimensions
Overall Length
6 in
Shank Width
5/16 in
Tip Width
0.080 in
Shank Height
5/16 in
Depth of Cut
0.2400 in
Max. Bore Depth
0.240"
Groove Width
0.0800"
Details
Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
LC
Application
Cut-Off
Finish
zinc
Tolerance
.000/-.010"
Tool Bit Style Code
LC
Cutting Application
Cut-Off
Finish - Machining
Zinc
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Tip Material
Carbide
Projection
0.2400"
Description
Single-Point Tool Bit, LC, Carbide, Zinc, Left Hand, Shank Width 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.