Zoro Homepage

Brazed Tool Bit, LC, 6 In L, 9/32 In W

  • Mfr # LC-281040

  • Zoro # G4391423


product price: $52.25
/ea

Key Features

Overall Length
6 in
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
LC
Application
Cut-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-281040
Zoro #
G4391423
UPC #
728709141663
Country of Origin
United States

Dimensions

Overall Length
6 in
Tip Width
.040 in
Shank Width
9/32 in
Shank Height
9/32 in
Depth of Cut
0.1200 in
Max. Bore Depth
0.120"
Groove Width
0.0400"

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
LC
Application
Cut-Off
Finish
zinc
Tolerance
.000/-.010"
Finish - Machining
Zinc
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Tool Bit Style Code
LC
Cutting Application
Cut-Off
Tip Material
Carbide
Projection
0.1200"

Description

Single-Point Tool Bit, LC, Carbide, Zinc, Left Hand, Shank Width 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.