Zoro Homepage

Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W

  • Mfr # RAL-3

  • Zoro # G8454607


product price: $51.15
/ea

Key Features

Overall Length
2 1/2 in
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
RAL
Application
1/16 To 1/2 Radius In 1/16 Increments, Mfg Number RAL-2, RAL-4, RAL-6, RAL-8, RAL-10, RAL-12, RAL-14, & RAL-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAL-3
Zoro #
G8454607
UPC #
728709168219
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Radius
3/32"
Tip Length
3/8"
Shank Height
3/8 in
Shank Width
3/8 in
Tip Thickness
3/32 in
Nose Radius
3/32 in

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
RAL
Application
1/16 To 1/2 Radius In 1/16 Increments, Mfg Number RAL-2, RAL-4, RAL-6, RAL-8, RAL-10, RAL-12, RAL-14, & RAL-16
Finish
zinc
Tolerance
.0005"
Features
5 Degrees Blend Angles Aid in Providing a Burr-Free Transition; Zinc Coated Shank Provides Durability and Corrosion Resistance
Tip Material
Carbide
Tool Bit Style Code
RAL
Cutting Application
Convex Radius
Finish - Machining
Zinc
Offset
17/64"

Description

Single-Point Tool Bit, RAL, Carbide, Zinc, Left Hand, Shank Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.