Zoro Homepage

Brazed Tool Bit, RC, 6 In L, 3/8 In W

  • Mfr # RC-375040

  • Zoro # G4390032


product price: $29.69
/ea

Key Features

Overall Length
6 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
RC
Application
Cut-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-375040
Zoro #
G4390032
UPC #
728709168370
Country of Origin
United States

Dimensions

Overall Length
6 in
Tip Width
.040 in
Shank Width
3/8 in
Shank Height
3/8 in
Depth of Cut
0.1200 in
Max. Bore Depth
0.120"
Groove Width
0.0400"

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
RC
Application
Cut-Off
Finish
zinc
Tolerance
.000/-.010"
Tool Bit Style Code
RC
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Tip Material
Carbide
Finish - Machining
Zinc
Cutting Application
Cut-Off
Projection
0.1200"

Description

Single-Point Tool Bit, RC, Carbide, Zinc, Right Hand, Shank Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.