Zoro Homepage

Brazed Tool Bit, RT, 6 In L, 1/2 In W

  • Mfr # RT-500

  • Zoro # G4390127


product price: $29.15
/ea

Key Features

Overall Length
6 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
RT
Application
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT-500
Zoro #
G4390127
UPC #
728709174968
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Height
1/2 in
Shank Width
1/2 in
Tip Width
1/4 in
Corner Radius
1/64"

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
RT
Application
Turning
Finish
zinc
Tolerance
.000/-.010"
Tip Material
Carbide
Tool Bit Style Code
RT
Cutting Application
Turning
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Finish - Machining
Zinc

Description

Single-Point Tool Bit, RT, Carbide, Zinc, Right Hand, Shank Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.