Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W
Mfr # RXD-7
Zoro # G4391152
product price: $53.49
/eaKey Features
Overall Length
2 1/2 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
RXD
Application
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RXD-7
Zoro #
G4391152
UPC #
728709175736
Country of Origin
United States
Dimensions
Overall Length
2 1/2 in
Shank Height
3/8 in
Tip Thickness
3/32 in
Shank Width
3/8 in
Tip Length
3/8"
Radius
7/32"
Nose Radius
7/32 in
Details
Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
RXD
Application
Turning
Finish
zinc
Tolerance
.0005"
Finish - Machining
Zinc
Cutting Application
Concave Radius
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Tip Material
Carbide
Tool Bit Style Code
RXD
Description
Single-Point Tool Bit, RXD, Carbide, Zinc, Right Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.