Zoro Homepage

Brazed Tool Bit, RXD, 4.5 In L, 3/4 In W

  • Mfr # RXD-13

  • Zoro # G8058976


product price: $69.55
/ea

Key Features

Overall Length
4 1/2 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
RXD
Application
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXD-13
Zoro #
G8058976
UPC #
728709175606
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Radius
13/32
Tip Thickness
3/16 in
Shank Height
3/4 in
Tip Length
3/4"
Shank Width
3/4 in
Nose Radius
13/32 in

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
RXD
Application
Turning
Finish
zinc
Tolerance
.0005"
Cutting Application
Concave Radius
Finish - Machining
Zinc
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Tool Bit Style Code
RXD
Tip Material
Carbide

Description

Single-Point Tool Bit, RXD, Carbide, Zinc, Right Hand, Shank Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.