Zoro Homepage

Carb End Mill, 0.0600 In, 3FL, CC, Uncoated

  • Mfr # CRE-187-062

  • Zoro # G4393943


product price: $52.69
/ea

Key Features

Overall Length
2 in
Shank Dia.
3/16 in
Number of Flutes
3
Radius
1/16"
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRE-187-062
Zoro #
G4393943
UPC #
728709124277
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Radius
1/16"
Pilot Dia.
0.0600"
Milling Diameter
0.0600"
Dimension Type
Decimal inch
Milling Dia.
3/50 in
Corner Radius
0.0625 in
Chamfer Width
0.005"

Description

Double, Corner Rounding End Mill, 3/50 in, Number of Flutes 3, Carbide, Uncoated, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.