Carb End Mill, 0.1200 In, 3FL, CC, Uncoated
Mfr # CRE-500-171
Zoro # G7969647
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Shank Dia.
1/2 in
Number of Flutes
3
Radius
0.1718"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRE-500-171
Zoro #
G7969647
UPC #
728709124512
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Dia.
1/2 in
Radius
0.1718"
Pilot Dia.
0.1200"
Dimension Type
Decimal inch
Corner Radius
0.1718 in
Milling Diameter
0.1200"
Milling Dia.
3/25 in
Chamfer Width
0.010"
Description
Double, Corner Rounding End Mill, 3/25 in, Number of Flutes 3, Carbide, Uncoated, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.