Zoro Homepage

Carb End Mill, 0.1200 In, 3FL, CC, Uncoated

  • Mfr # CRE-750-312

  • Zoro # G8190445


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
3/4 in
Number of Flutes
3
Radius
5/16"
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRE-750-312
Zoro #
G8190445
UPC #
728709124666
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
3/4 in
Radius
5/16"
Pilot Dia.
0.1200"
Milling Dia.
3/25 in
Corner Radius
0.3125 in
Milling Diameter
0.1200"
Dimension Type
Decimal inch
Chamfer Width
0.010"

Description

Double, Corner Rounding End Mill, 3/25 in, Number of Flutes 3, Carbide, Uncoated, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.