Zoro Homepage

Carb End Mill, 0.1200 In, 3FL, Cnter, AlTiN

  • Mfr # CRE-500-171X

  • Zoro # G8212364


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
1/2 in
Number of Flutes
3
Radius
0.1718"
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRE-500-171X
Zoro #
G8212364
UPC #
728709124529
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Radius
0.1718"
Pilot Dia.
0.1200"
Milling Dia.
3/25 in
Dimension Type
Decimal inch
Milling Diameter
0.1200"
Corner Radius
0.1718 in
Chamfer Width
0.010"

Description

Double, Corner Rounding End Mill, 3/25 in, Number of Flutes 3, Carbide, AlTiN, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.