Zoro Homepage
This item is Discontinued.
Micro 100 Carb End Mill, 1 In, 2FL, CC, Uncoated GEC-001-2-030

Carb End Mill, 1 In, 2FL, CC, Uncoated (Discontinued)

  • Mfr # GEC-001-2-030
  • Zoro # G8267454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEC-001-2-030
Zoro #
G8267454
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Milling Diameter
1.0000"
Length of Cut
1-1/2"
Milling Dia.
1"
Shank Dia.
1"
Corner Radius
0.030"
Dimension Type
Fractional Inch

Details

Measurement System
Fractional Inch
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Item
Corner Radius End Mill
End Mill Material
Carbide
Single End/Double End
Single End
List Number
GEC
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
Yes
End Mill Application
Roughing/Finishing
Grade
C2 Micro Grain
Finish - Machining
Bright (Uncoated)

Description

1.0000" (1) Cutter DIA x 0.030" Radius x 1.500" (1-1/2) Length of Cut Carbide Corner Radius End Mill, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.