Carb End Mill, 10.00mm, 2FL, CC, AlTiN Coat
Mfr # DMM-100-290X
Zoro # G8117401
product price: $61.39
/eaKey Features
Number of Flutes
2
Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
25 mm
End Mill Style
Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMM-100-290X
Zoro #
G8117401
UPC #
728709127353
Country of Origin
United States
Dimensions
Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
25 mm
Milling Dia.
10 mm
Dimension Type
Metric
Milling Diameter
10.00mm
Description
Drill Mill, Carbide, AlTiN, 10 mm Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.