Carb End Mill, 10.00mm, 2FL, CC, AlTiN Coat
Mfr # GEMM-100-2X
Zoro # G8149723
product price: $42.95
/eaKey Features
Measurement System
Metric
Overall Length
72 mm
Milling Diameter
10.00mm
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEMM-100-2X
Zoro #
G8149723
UPC #
728709134047
Country of Origin
United States
Dimensions
Overall Length
72 mm
Milling Diameter
10.00mm
Length of Cut
19 mm
Dimension Type
Metric
Shank Dia.
10 mm
Milling Dia.
10 mm
Description
Square End Mill, 10 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 19 mm, Overall Length 72 mm, Shank Dia. 10 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.