Zoro Homepage
This item is Discontinued.
Micro 100 Carb End Mill, 10.00mm, 4FL, CC, AlTiN Coat HMCM-1005-4X

Carb End Mill, 10.00mm, 4FL, CC, AlTiN Coat (Discontinued)

  • Mfr # HMCM-1005-4X
  • Zoro # G8402064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMCM-1005-4X
Zoro #
G8402064
UPC #
728709136478
Country of Origin
United States

Dimensions

Milling Diameter
10.00mm
Overall Length
80 mm
Length of Cut
22 mm
Dimension Type
Metric
Milling Dia.
10 mm
Corner Radius
0.5 mm
Shank Dia.
10 mm

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.5 mm, 22 mm, 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.