Zoro Homepage
This item is Discontinued.
Micro 100 Carb End Mill, 10.00mm, 4FL, CC, Uncoated GLRM-100-4

Carb End Mill, 10.00mm, 4FL, CC, Uncoated (Discontinued)

  • Mfr # GLRM-100-4
  • Zoro # G7945463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLRM-100-4
Zoro #
G7945463
UPC #
728709134719
Country of Origin
United States

Dimensions

Milling Diameter
10.00mm
Overall Length
120 mm
Length of Cut
18 mm
Neck Dia.
9.5 mm
Dimension Type
Metric
Shank Dia.
10 mm
Neck Length
47 mm
Milling Dia.
10 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
List Number
GLRM
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Helix Angle
30 Degrees
Item
Square End Mill
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Single End/Double End
Single
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Max. Helix Angle
30 Degrees

Description

Square End Mill, 10 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 18 mm, Overall Length 120 mm, Shank Dia. 10 mm, Neck Dia. 9.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.