Carb End Mill, 1.00mm, 2FL, CC, AlTiN Coat
Mfr # GEMM-010-2X
Zoro # G8427334
product price: $20.69
/eaKey Features
Measurement System
Metric
Overall Length
38 mm
Milling Diameter
1.00mm
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GEMM-010-2X
Zoro #
G8427334
UPC #
728709133668
Country of Origin
United States
Dimensions
Overall Length
38 mm
Milling Diameter
1.00mm
Length of Cut
3 mm
Milling Dia.
1 mm
Dimension Type
Metric
Shank Dia.
3 mm
Description
Square End Mill, 1 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 3 mm, Overall Length 38 mm, Shank Dia. 3 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.