Zoro Homepage

Carb End Mill, 1/16 In, 4FL, CC, Uncoated

  • Mfr # GEC-062-4-010

  • Zoro # G8462395


product price: $19.49
/ea

Key Features

Measurement System
Inch
Overall Length
1 1/2 in
Milling Diameter
1/16"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEC-062-4-010
Zoro #
G8462395
UPC #
728709131510
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Milling Diameter
1/16"
Length of Cut
0.188 in
Shank Dia.
1/8 in
Milling Dia.
0.0625 in
Dimension Type
Fractional Inch
Corner Radius
0.01 in

Description

Corner Radius End Mill, 0.0625 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.01 in, 0.188 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.