Carb End Mill, 1/2 In, 2FL, CC, AlTiN Coat
Mfr # GEL-500-2X
Zoro # G7913026
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
6 in
Milling Diameter
1/2"
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEL-500-2X
Zoro #
G7913026
UPC #
728709132265
Country of Origin
United States
Dimensions
Overall Length
6 in
Milling Diameter
1/2"
Length of Cut
3 in
Milling Dia.
0.5 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Description
Square End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.