Carb End Mill, 1/2 In, 4FL, CC, Uncoated
Mfr # DM-500-490
Zoro # G4389892
product price: $84.75
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1 in
End Mill Style
Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DM-500-490
Zoro #
G4389892
UPC #
728709126806
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1 in
Dimension Type
Fractional Inch
Milling Dia.
1/2 in
Milling Diameter
1/2"
Description
Drill Mill, Carbide, Uncoated, 1/2 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.