Zoro Homepage

Carb End Mill, 12.00mm, 2FL, CC, AlTiN Coat

  • Mfr # DMM-120-2120X

  • Zoro # G8350386


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Overall Length
83 mm
Shank Dia.
12 mm
Length of Cut
30 mm
End Mill Style
Drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMM-120-2120X
Zoro #
G8350386
UPC #
728709127391
Country of Origin
United States

Dimensions

Overall Length
83 mm
Shank Dia.
12 mm
Length of Cut
30 mm
Milling Diameter
12.00mm
Milling Dia.
12 mm
Dimension Type
Metric

Description

Drill Mill, Carbide, AlTiN, 12 mm Milling Dia., 120 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.