Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carb End Mill, 12.00mm, 4FL, CC, Uncoated DMM-120-490

Carb End Mill, 12.00mm, 4FL, CC, Uncoated (Discontinued)

  • Mfr # DMM-120-490
  • Zoro # G7979571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMM-120-490
Zoro #
G7979571
UPC #
728709127421
Country of Origin
United States

Dimensions

Overall Length
83 mm
Shank Dia.
12 mm
Length of Cut
30 mm
Milling Diameter
12.00mm
Dimension Type
Metric
Milling Dia.
12 mm

Details

Item
Drill Mill
Number of Flutes
4
End Mill Style
Drill
Single End/Double End
Single
Grade
C2 Micro Grain Carbide
Cutting Type
Center
Cutting Direction
Right Hand
End Mill Material
Carbide
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
List Number
DMM
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Included Angle
90 Degrees
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Steel
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Material Applications
Alloy Steels, Nickel, Stainless Steels, Titanium, Tool Steel
Point Angle
90 Degrees

Description

Drill Mill, Carbide, Uncoated, 12 mm Milling Dia., 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.