Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carb End Mill, 1/32 In, 2FL, CC, AlTiN Coat

  • Mfr # GEM-031-2X

  • Zoro # G8204655


product price: $20.79
/ea

Key Features

Measurement System
Inch
Overall Length
1 1/2 in
Milling Diameter
1/32"
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM-031-2X
Zoro #
G8204655
UPC #
728709132548
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Milling Diameter
1/32"
Length of Cut
0.078125 in
Milling Dia.
0.03125 in
Dimension Type
Fractional Inch
Shank Dia.
1/8 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Grade
C2 Micro Grain
Single End/Double End
Single
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
List Number
GEM
Helix Angle
30 Degrees
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P, S
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.03125 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 0.078125 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.