Zoro Homepage

Carb End Mill, 1/32 In, 2FL, CC, Uncoated

  • Mfr # GEC-031-2-005

  • Zoro # G1984188


product price: $27.45
/ea

Key Features

Measurement System
Fractional Inch
Milling Diameter
1/32"
Overall Length
1-1/2"
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEC-031-2-005
Zoro #
G1984188
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/32"
Overall Length
1-1/2"
Length of Cut
5/64"
Dimension Type
Fractional Inch
Milling Dia.
1/32"
Shank Dia.
1/8"
Corner Radius
0.005"

Details

Measurement System
Fractional Inch
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
List Number
GEC
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Item
End Mill
Grade
C2 Micro Grain
End Mill Material
Carbide
Single End/Double End
Single End
Finish - Machining
Bright (Uncoated)

Description

0.0312" (1/32) Cutter DIA x 0.005" Radius x 0.078" (5/64) Length of Cut Carbide Corner Radius End Mill, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.