Carb End Mill, 1/32 In, 3FL, CC, AlTiN Coat
Mfr # GEC-031-3-005X
Zoro # G7992241
product price: $23.79
/eaKey Features
Measurement System
Inch
Milling Diameter
1/32"
Overall Length
1 1/2 in
Number of Flutes
3
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEC-031-3-005X
Zoro #
G7992241
UPC #
728709131381
Country of Origin
United States
Dimensions
Milling Diameter
1/32"
Overall Length
1 1/2 in
Length of Cut
0.078125 in
Shank Dia.
1/8 in
Corner Radius
0.005 in
Milling Dia.
0.03125 in
Dimension Type
Fractional Inch
Description
Corner Radius End Mill, 0.03125 in Milling Dia., Carbide, AlTiN, Straight, Inch, 0.005 in, 0.078125 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.