Carb End Mill, 1/4 In, 4FL, CC, Uncoated
Mfr # GEL-250-4
Zoro # G8332213
product price: $73.60
/eaKey Features
Measurement System
Inch
Overall Length
4 in
Milling Diameter
1/4"
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEL-250-4
Zoro #
G8332213
UPC #
728709132173
Country of Origin
United States
Dimensions
Overall Length
4 in
Milling Diameter
1/4"
Length of Cut
1.5 in
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Description
Square End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.