Zoro Homepage
This item is Discontinued.
Micro 100 Carb End Mill, 1.50mm, 3FL, CC, AlTiN Coat CREM-060-030X

Carb End Mill, 1.50mm, 3FL, CC, AlTiN Coat (Discontinued)

  • Mfr # CREM-060-030X
  • Zoro # G8171502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CREM-060-030X
Zoro #
G8171502
UPC #
728709124697
Country of Origin
United States

Dimensions

Overall Length
57 mm
Shank Dia.
6 mm
Radius
0.300 mm
Pilot Dia.
1.500 mm
Milling Diameter
1.50mm
Dimension Type
Metric
Milling Dia.
1.5 mm
Corner Radius
0.3 mm

Description

Single, Corner Rounding End Mill, 1.5 mm, Number of Flutes 3, Carbide, AlTiN, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.