Zoro Homepage

Carb End Mill, 1.50mm, 3FL, CC, AlTiN Coat

  • Mfr # CREM-080-250X

  • Zoro # G7990613


product price: $61.25
/ea

Key Features

Overall Length
63 mm
Shank Dia.
8 mm
Number of Flutes
3
Radius
2.500 mm
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CREM-080-250X
Zoro #
G7990613
UPC #
728709124819
Country of Origin
United States

Dimensions

Overall Length
63 mm
Shank Dia.
8 mm
Radius
2.500 mm
Pilot Dia.
1.500 mm
Milling Dia.
1.5 mm
Milling Diameter
1.50mm
Dimension Type
Metric
Corner Radius
2.5 mm

Details

Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
List Number
CREM
End Mill Material
Carbide
Finish
AlTiN
End Mill Style
Corner-Rounding
Cutting Direction
Right Hand
Item
Corner Rounding End Mill
End Mill Application
Finishing, Roughing
Material Applications
Alloy Steels, Nickel, Stainless Steels, Titanium, Tool Steel
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Steel
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual

Description

Single, Corner Rounding End Mill, 1.5 mm, Number of Flutes 3, Carbide, AlTiN, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.