Carb End Mill, 1.50mm, 3FL, CC, Uncoated
Mfr # CREM-060-030
Zoro # G8263376
product price: $43.19
/eaKey Features
Overall Length
57 mm
Shank Dia.
6 mm
Number of Flutes
3
Radius
0.300 mm
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CREM-060-030
Zoro #
G8263376
UPC #
728709124680
Country of Origin
United States
Dimensions
Overall Length
57 mm
Shank Dia.
6 mm
Radius
0.300 mm
Pilot Dia.
1.500 mm
Corner Radius
0.3 mm
Milling Dia.
1.5 mm
Dimension Type
Metric
Milling Diameter
1.50mm
Description
Single, Corner Rounding End Mill, 1.5 mm, Number of Flutes 3, Carbide, Uncoated, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.