Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carb End Mill, 1.50mm, 3FL, CC, Uncoated CREM-080-300

Carb End Mill, 1.50mm, 3FL, CC, Uncoated (Discontinued)

  • Mfr # CREM-080-300
  • Zoro # G8358655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CREM-080-300
Zoro #
G8358655
UPC #
728709124826
Country of Origin
United States

Dimensions

Overall Length
63 mm
Shank Dia.
8 mm
Radius
3.000 mm
Pilot Dia.
1.500 mm
Dimension Type
Metric
Milling Diameter
1.50mm
Milling Dia.
1.5 mm
Corner Radius
3 mm

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Single End/Double End
Single
Cutting Direction
Right Hand
Grade
C2 Micro Grain
End Mill Material
Carbide
End Mill Application
Finishing, Roughing
Finish
Bright (Uncoated)
Item
Corner Rounding End Mill
List Number
CREM
End Mill Style
Corner-Rounding
End Mill Cutting Type
Center Cutting
Measurement System
Metric
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Steel
Primary Material Application ISO Code
K, N, P
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight

Description

Single, Corner Rounding End Mill, 1.5 mm, Number of Flutes 3, Carbide, Uncoated, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.