Zoro Homepage

Carb End Mill, 16.00mm, 3FL, CC, Uncoated

  • Mfr # GEMM-160-3

  • Zoro # G8063282


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
16.00mm
Overall Length
92.0mm
Number of Flutes
3
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEMM-160-3
Zoro #
G8063282
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
16.00mm
Overall Length
92.0mm
Length of Cut
26.00mm
Milling Dia.
16.000mm
Dimension Type
Metric
Shank Dia.
16.000mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
End Mill Material
Carbide
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
Yes
Grade
C2 Micro Grain
List Number
GEMM
Item
Square End Mill
Finish - Machining
Bright (Uncoated)

Description

16.000 mm Cutter DIA x 26.00 mm Length of Cut Carbide Square End Mill, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.