Carb End Mill, 16.00mm, 4FL, CC, Uncoated
Mfr # GEMM-160-4
Zoro # G7904163
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Milling Diameter
16.00mm
Overall Length
92 mm
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEMM-160-4
Zoro #
G7904163
UPC #
728709134214
Country of Origin
United States
Dimensions
Milling Diameter
16.00mm
Overall Length
92 mm
Length of Cut
32 mm
Shank Dia.
16 mm
Dimension Type
Metric
Milling Dia.
16 mm
Description
Square End Mill, 16 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 32 mm, Overall Length 92 mm, Shank Dia. 16 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.