Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carb End Mill, 1/8 In, 4FL, CC, Uncoated

  • Mfr # DM-125-490

  • Zoro # G8383347


product price: $20.79
/ea

Key Features

Number of Flutes
4
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/2 in
End Mill Style
Drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM-125-490
Zoro #
G8383347
UPC #
728709126400
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/2 in
Milling Diameter
1/8"
Milling Dia.
1/8 in
Dimension Type
Fractional Inch

Details

Item
Drill Mill
Number of Flutes
4
End Mill Style
Drill
Single End/Double End
Single
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
List Number
DM
End Mill Material
Carbide
Grade
C2 Micro Grain Carbide
Cutting Type
Center
Cutting Direction
Right Hand
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Included Angle
90 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Steel
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish - Machining
Uncoated
Material Applications
Alloy Steels, Nickel, Stainless Steels, Titanium, Tool Steel
Point Angle
90 Degrees

Description

Drill Mill, Carbide, Uncoated, 1/8 in Milling Dia., 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.