
Carb End Mill, 18.00mm, 4FL, CC, AlTiN Coat
Mfr # DMM-180-4120X
Zoro # G7981032
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Overall Length
92.0mm
Milling Diameter
18.00mm
Number of Flutes
4
End Mill Style
Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMM-180-4120X
Zoro #
G7981032
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
92.0mm
Milling Diameter
18.00mm
Length of Cut
45.00mm
Shank Dia.
18.000mm
Dimension Type
Metric
Milling Dia.
18.000mm
Details
Measurement System
Metric
Number of Flutes
4
End Mill Style
Drill
Finish
AlTiN
Helix Angle
30 Degrees
List Number
DMM
End Mill Material
Carbide
Item
Drill Mill
Cutting Type
Center
Grade
C2 Micro Grain Carbide
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Point Angle
120 Degrees
Description
18.000 mm Cutter DIA x 45.00 mm Length of Cut x 120° included Carbide Drill/End Mill, 4 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.