Carb End Mill, 20.00mm, 4FL, CC, Uncoated
Mfr # GEMM-200-4
Zoro # G8424421
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Milling Diameter
20.00mm
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GEMM-200-4
Zoro #
G8424421
UPC #
728709134252
Country of Origin
United States
Dimensions
Milling Diameter
20.00mm
Overall Length
104 mm
Length of Cut
38 mm
Shank Dia.
20 mm
Dimension Type
Metric
Milling Dia.
20 mm
Description
Square End Mill, 20 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 38 mm, Overall Length 104 mm, Shank Dia. 20 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.