
Carb End Mill, 20.00mm, 4FL, CC, Uncoated
Mfr # HMCM-2020-4
Zoro # G7929056
product price: $477.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Milling Diameter
20.00mm
Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HMCM-2020-4
Zoro #
G7929056
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
20.00mm
Overall Length
125.0mm
Length of Cut
38.00mm
Corner Radius
2.00mm
Dimension Type
Metric
Milling Dia.
20.000mm
Shank Dia.
20.000mm
Details
Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Item
Corner Radius End Mill
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Single End/Double End
Single End
End Mill Material
Carbide
List Number
HMCM
Helix Angle
45 Degrees
Finish - Machining
Bright (Uncoated)
Description
20.000 mm Cutter DIA x 2.00 mm Radius x 38.00 mm Length of Cut Carbide Corner Radius End Mill for Hardened Steels, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.