Zoro Homepage
This item is Discontinued.
Micro 100 Carb End Mill, 3.00mm, 4FL, CC, AlTiN Coat GELM-030-4X

Carb End Mill, 3.00mm, 4FL, CC, AlTiN Coat (Discontinued)

  • Mfr # GELM-030-4X
  • Zoro # G8098483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GELM-030-4X
Zoro #
G8098483
UPC #
728709132340
Country of Origin
United States

Dimensions

Milling Diameter
3.00mm
Overall Length
75 mm
Length of Cut
25 mm
Shank Dia.
3 mm
Milling Dia.
3 mm
Dimension Type
Metric

Description

Square End Mill, 3 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 25 mm, Overall Length 75 mm, Shank Dia. 3 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.